Shop All Hand Files and Rasps
Simonds
Square File, American, Square, 4inL
Mfr # 73425000
Zoro # G0062189
original price:
$8.15
10% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Features Wavy Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73425000
- Zoro # G0062189
- UPC # 72660600106
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 38, File Body Finish Natural, Container Type Box, Features Wavy Tooth, Handle Length 4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 12Mm-1.25Mm (9742)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- CRESCENT Plier X2 Long Reach Bent Nose (PSX201C)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Knife File, Smooth/Double, 6in.L, Nat. (73501000)
- GEARWRENCH 4 Pc. 8" Bastard File Set (82820H)
- Simonds Cutting and Shaping Tools