Shop All Hand Files and Rasps
Simonds
Slim Taper Saw File, American, 8in.L
Mfr # 73538000
Zoro # G0061796
original price:
$7.99
10% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73538000
- Zoro # G0061796
- UPC # 72660600185
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 1/2 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/2 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, 50, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 91-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233018)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- SIMONDS Mill File, American, Rectangular, 14inL (73152500)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- SIMONDS Square File, Square, #2/Dbl, 6inL (84209500)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- URREA Half round bastard files 10" (UFMB10)
- Simonds Hand Files and Rasps