Shop All Hand Files and Rasps
Simonds
Slim Taper Saw File, American, 4in.L
Mfr # 73535500
Zoro # G0061820
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73535500
- Zoro # G0061820
- UPC # 72660600179
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 15/64 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, 47, 63, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- SUPERIOR PARTS Driver, Bumper, Ribbon Spring, O-Ring & Gasket Service Kit for Hitachi NR83A / A2 (DBM83-04)
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- MILTON INDUSTRIES Pocket Blow Gun Fits T Style Or 1/4"Tru- (MILS117)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Flat 2nd Cut 10 (73234500)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- SIMONDS Round Handle Needle File, Round, #2 (83530500)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- Simonds Hand Files and Rasps