Shop All Hand Files and Rasps
Simonds
Slim Taper Saw File, American, 10in.L
Mfr # 73538500
Zoro # G0061787
original price:
$10.53
12% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73538500
- Zoro # G0061787
- UPC # 72660600186
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 9/16 in |
File Length without Tang | 10 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/16 in, File Width 9/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, 45, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- SIMONDS RD Round Handled Needle File, 6-1/4, w/H (83531600)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- Simonds Hand Files and Rasps