Shop All Hand Files and Rasps
Simonds
Slim Taper File, American, 6 In. L
Mfr # 78537100
Zoro # G1115204
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For Filing All Types of Saws with 60 Degrees F Teeth
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78537100
- Zoro # G1115204
- UPC # 72660600758
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 11/32 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 3/8 in |
File Width | 3/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/32 in, File Diameter 3/8 in, File Width 3/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 52, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 12 pt Deep Depth, Black Oxide (J7318)
- SIMONDS BARRETTE Round Handled Needle File, 5-1/ (83508000)
- SIMONDS Flat Smo 10 (73235000)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- Simonds Hand Files and Rasps