Shop All Hand Files and Rasps
Simonds
Scraper File, Specialty, 3-1/4in.L
Mfr # 85584000
Zoro # G0060895
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 3 1/4 in
- Application Casing Joints and Metal Seats, For Hand Finishing Bearing Surfaces
- Finish Natural
- Pattern Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 85584000
- Zoro # G0060895
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 3 1/4 in |
Overall Length | 3 1/4 in |
Details
Item | Scraper File |
Profile Shape | Triangular |
Application | Casing Joints and Metal Seats, For Hand Finishing Bearing Surfaces |
Finish | Natural |
Pattern | Specialty |
Blade Material | Steel |
Features | Bearing Handled |
Cut Type | Standard |
Handle Design | Ergonomic |
Material Applications | Metal |
Product Type | Deburring Tool |
Description
Scraper File, Product Type Scraper File, Blade Material Steel, Blade Trade Number Not Applicable, Color Not Applicable, Number of Blades 1, Handle Trade Name Not Applicable, Holder Trade Letter Not Applicable, Features Bearing Handled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 oz. Dead Blow Hammer (HDB30013)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- HOUGEN 25/32 in. x 2 in. 12,000-Series Annular Cutter (12225)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- SIMONDS Half Round File, American, 6 In. L (78318100)
- SIMONDS Mill Bd 8 (73145500)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12753)
- Simonds Cutting and Shaping Tools