Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Swiss, Nat.
Mfr # 83479000
Zoro # G0061601
original price:
$10.26
5% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling
- Length 4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83479000
- Zoro # G0061601
- UPC # 72660621903
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/8 in |
File Length without Tang | 4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Equaling, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 3/64 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box, Features Needle Files Provide Excellent Detail Work Capabilities, Finish Number 0, Handle Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- SIMONDS Mill Smo 8 (73146500)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- Simonds Hand Files and Rasps