Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Swiss
Mfr # 83524000
Zoro # G0061455
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83524000
- Zoro # G0061455
- UPC # 72660621907
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/4 in |
File Length without Tang | 6 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- SUPERCUT 158-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205053)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- SIMONDS Round Handle Needle File, 6-1/4inL (83524500)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- SIMONDS Round File, Swiss, Round, #1/Dbl., 6inL (84160000)
- DRILL AMERICA 4" Round Bastard File (DIC11526)
- Simonds Hand Files and Rasps