Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Swiss, #2
Mfr # 83479500
Zoro # G0061595
original price:
$12.95
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling
- Length 4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83479500
- Zoro # G0061595
- UPC # 72660621928
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/8 in |
File Length without Tang | 4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Equaling, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 3/64 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box, Features Needle Files Provide Excellent Detail Work Capabilities, Finish Number 2, Handle Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- MAKITA 14" Cut-Off Saw (LW1401)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- SIMONDS Round Handle Needle File, Swiss, Nat. (83479000)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- PFERD 10" Square File - Second Cut (11091)
- Simonds Cutting and Shaping Tools