Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Square, #2
Mfr # 83528500
Zoro # G0061400
original price:
$10.84
13% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 83528500
- Zoro # G0061400
- UPC # 72660621912
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Length without Tang | 6 1/4 in |
File Width | 1/8 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Square, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20529B618R)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- URREA Half round smooth files 12" (UFMM12)
- Simonds Hand Files and Rasps