Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Round, #2
Mfr # 83530500
Zoro # G0061385
original price:
$13.40
13% off
new price: $11.59
/ea
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83530500
- Zoro # G0061385
- UPC # 72660621914
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/8 in |
File Length without Tang | 6 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- Simonds Cutting and Shaping Tools