Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Round, #2
Mfr # 83501500
Zoro # G0061525
original price:
$15.19
15% off
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 83501500
- Zoro # G0061525
- UPC # 72660621932
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Handle Length | 5 1/2 in |
File Length without Tang | 5 1/2 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 1/2 in, Thickness 1/16 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- CMT ORANGE TOOLS THE CMT GRAND RABBET SE (835.503.11)
- SIMONDS Rnd. Handle Needle File, 5-1/2inL (83501000)
- SIMONDS Three Square File, American, 8 In (78518100)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- SIMONDS Extra Narrow Pillar File, (84260500)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F851)
- Simonds Hand Files and Rasps