Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, Rect., #2
Mfr # 83536100
Zoro # G0061376
original price:
$21.89
15% off
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Equaling
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 83536100
- Zoro # G0061376
- UPC # 72660621915
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Length without Tang | 6 1/4 in |
File Width | 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Equaling, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- STANLEY Bailey, Professional Bench Plane (12-905)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- SIMONDS Taper File, American, Triangular, Single (78530600)
- SIMONDS Round Handle Needle File, Triangular (83540050)
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame (72758820)
- SIMONDS Half Round File, American, 10 In. L (78322100)
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L (84227000)
- URREA Heavy duty triangular file 8" (UFTP8)
- Simonds Cutting and Shaping Tools