Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, 6-1/4in.L
Mfr # 83526000
Zoro # G0061437
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
- Profile Name Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83526000
- Zoro # G0061437
- UPC # 72660621909
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/4 in |
File Length without Tang | 6 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Finish Number 0, Handle Length 6 1/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- BON TOOL Bon 13-280 Glitter, Gold, 1 Lb (13-280)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L (84227000)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File (11904)
- Simonds Cutting and Shaping Tools