Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, 6-1/4inL
Mfr # 83524500
Zoro # G0061446
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 83524500
- Zoro # G0061446
- UPC # 72660621908
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/4 in |
File Length without Tang | 6 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 1/16 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 3/4, TiAlN (470-107500B)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-H (C15961)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- DRILL AMERICA 59/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F59/64)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- SIMONDS 108 File Handle for 6 in to 10 in Files, PK12 (73992100)
- SIMONDS Square File, Square, #2/Dbl, 6inL (84209500)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- PFERD 10" Square File - Bastard Cut (11090)
- Simonds Hand Files and Rasps