Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, 5-1/2in.L
Mfr # 83510500
Zoro # G0061489
original price:
$13.63
18% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
- Features Provide Excellent Detail Work Capabilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83510500
- Zoro # G0061489
- UPC # 72660621906
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Handle Length | 5 1/2 in |
File Length without Tang | 5 1/2 in |
File Width | 1/8 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 1/2 in, Thickness 7/64 in, File Width 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- LEVEL 5 TOOLS Corner Roller Handle, 47" - 77 (4-796)
- OREGON Bench Grinder Chain Stop Assembly (537411)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SIMONDS Round Handle Needle File, Rect., #2 (83536100)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- PFERD 4" Round File - Second Cut (11062)
- Simonds Cutting and Shaping Tools