Shop All Hand Files and Rasps
Simonds
Round File, Swiss, Round, #1/Dbl., 6inL
Mfr # 84160000
Zoro # G0061175
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Used for Enlarging and Rounding Out Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84160000
- Zoro # G0061175
- UPC # 72660600354
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 1/4 in |
File Width | 1/4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 1/4 in, File Diameter 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Used for Enlarging and Rounding Out Holes, Finish Number 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- SIMONDS Round Handle Needle File, Triangular (83540050)
- SIMONDS Mill Bd 6 (73143000)
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- WESTWARD Three Square File, 10 In, 33/35 TPI (12F771)
- Simonds Hand Files and Rasps