Shop All Hand Files and Rasps
Simonds
Round File, American, Round, 8inL, Nat.
Mfr # 73399000
Zoro # G0062240
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Profile Name Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73399000
- Zoro # G0062240
- UPC # 72660600082
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/16 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 5/16 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 30, File Body Finish Natural, Container Type Box, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-563 Sledge Hammer, 10 Lb, 34" Fiberglass Handle (84-563)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- Simonds Hand Files and Rasps