Shop All Hand Files and Rasps
Simonds
Rnd. File, American, Rnd., 10inL, Nat.
Mfr # 73401500
Zoro # G0062225
original price:
$10.35
10% off
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Profile Name Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73401500
- Zoro # G0062225
- UPC # 72660600086
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 3/8 in |
File Length without Tang | 10 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 3/8 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, File Body Finish Natural, Container Type Box, Handle Length 10 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28032)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T27 (80537)
- SK PROFESSIONAL TOOLS 1/4" Drive Adapter, SAE, 1 pcs, Chrome (385)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- SIMONDS Round File, American, Round, 12inL, Nat. (73402500)
- SIMONDS Round File, American, Round, 8inL, Nat. (73399000)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- Simonds Cutting and Shaping Tools