Shop All Hand Files and Rasps
Simonds
Regular Taper Saw File, 6inL, Natural
Mfr # 73530500
Zoro # G0061848
original price:
$6.95
9% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73530500
- Zoro # G0061848
- UPC # 72660600174
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/2 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/2 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 42, 52, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #40 (41710)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SIMONDS Flat 2nd Cut 10 (73234500)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- Simonds Hand Files and Rasps