Shop All Hand Files and Rasps
This Product is Discontinued
Simonds
Pipe Liner File, American, 14 In. L (Discontinued)
Mfr # 73761790
Zoro # G0794491
This Product is Discontinued
Key Features
- Profile Shape Half Round
- Length 14 in
- Application For Filing Weld Beads and Scale from Pipes
- Width 1 9/32 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73761790
- Zoro # G0794491
- UPC # 726606006399
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Width | 1 9/32 in |
Details
Item | Pipe Liner File |
Profile Shape | Half Round |
Application | For Filing Weld Beads and Scale from Pipes |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Handle Design | Tang |
Edges | Single Cut |
Teeth per Inch | 18 |
Thickness | 9/64 in |
Taper | Yes |
Shape | Half Round |
Description
Pipe Liner File, Profile Shape Half Round, Thickness 9/64 in, Taper Yes, Teeth per Inch 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.