Shop All Hand Files and Rasps
Simonds
Pillar File, Swiss, Rectangular, 8in.L
Mfr # 84227000
Zoro # G0061096
original price:
$16.29
10% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Primarily for Working on Flat Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84227000
- Zoro # G0061096
- UPC # 72660600317
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/8 in |
File Length without Tang | 8 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 13/64 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Features Primarily for Working on Flat Surfaces, Finish Number 0, Handle Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (4916IM)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- CRESCENT NICHOLSON 1/8" x 6" Round Knurl Cut Chainsaw File - 1 File per Card (T01590)
- Simonds Hand Files and Rasps