Shop All Hand Files and Rasps
Simonds
Pillar File, Swiss, Rect., #4/Double
Mfr # 84226500
Zoro # G0061105
original price:
$29.39
9% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Primarily for Working on Flat Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 84226500
- Zoro # G0061105
- UPC # 72660600316
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/2 in |
File Length without Tang | 6 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 11/64 in, File Width 1/2 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Features Primarily for Working on Flat Surfaces, Finish Number 4, Handle Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" Drive 120 Tooth Pear Head (CMMT82012)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0914BGP15)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L (84227000)
- SIMONDS Mill Bd 10 (73147500)
- SIMONDS Extra Narrow Pillar File, (84260500)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- Simonds Cutting and Shaping Tools