Shop All Hand Files and Rasps
Simonds
Pillar File, Swiss, #00/Double, Nat.
Mfr # 84230000
Zoro # G0061087
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Primarily for Working on Flat Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 84230000
- Zoro # G0061087
- UPC # 72660600321
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 15/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 15/64 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Features Primarily for Working on Flat Surfaces, Finish Number 0, Handle Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- MITUTOYO Hub (147-301)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L (84227000)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- PFERD 12" Half Round File - Second Cut (11030)
- Simonds Cutting and Shaping Tools