Shop All Hand Files and Rasps
Simonds
Petrochemical File Set, American, 7 Pieces
Mfr # 78761531
Zoro # G0314955
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Triangular
- Length 6 in, 8 in, 10 in, 12 in, 14 in
- Includes 14 in Half-Round Second Cut, 12 in Half-Round Aluminum, 10 in Round Bastard, 10 in Flat Multi-Kut(TM),8 in All Purpose, 8 in Three Square Second Cut, 6 in Mill Bastard, Cloth Roll Pouch
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78761531
- Zoro # G0314955
- UPC # 72660618328
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in, 8 in, 10 in, 12 in, 14 in |
File Diameter | 3/8 in |
File Length without Tang | 6 in, 8 in, 10 in, 12 in, 14 in |
File Width | 3/8 in, 5/8 in, 1 in, 1 1/8 in, 1 5/16 in |
Description
Petrochemical File Set, File Type Petrochemical File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style American Pattern File, File Length without Tang 6 in, 8 in, 10 in, 12 in, 14 in, File Set Type Petrochemical File Set, Files Included 10 in Flat Chip-Breaking, 10 in Round Bastard, 12 in Half Round Aluminum File, 14 in Half Round Second Cut, 6 in Mill Bastard, 8 in Handy, 8 in Triangular Second Cut, Profile Shape Half Round, Round, Triangular, Face Cut Style Double-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Hf Rd Bd 12 (73323000)
- SIMONDS Mill File, American, Rectangular, Second (78143600)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS Square File, Square, #2/Dbl, 6inL (84209500)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- Simonds Cutting and Shaping Tools