Shop All Hand Files and Rasps
Simonds
Needle File Set, Swiss, 5-1/2 In. L, Profile Shape: Square, Half Round, Round
Mfr # 83522100
Zoro # G2693083
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square, Half Round, Round
- Length 5-1/2"
- Includes 5-1/2" Cut #0 Square, Round, Half-Round, Slitting, Flat, Joint-Round Edge, Marking, Knife, Crossing, Three Square, Barrette and Equaling, Plastic Pouch
- Finish Black Oxide
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83522100
- Zoro # G2693083
- UPC # 726606008997
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2" |
Details
Item | Needle File Set,5-1/2,12 Piece,Plasti |
Profile Shape | Square, Half Round, Round |
Includes | 5-1/2" Cut #0 Square, Round, Half-Round, Slitting, Flat, Joint-Round Edge, Marking, Knife, Crossing, Three Square, Barrette and Equaling, Plastic Pouch |
Finish | Black Oxide |
Pattern | Swiss |
Number of Pieces | 12 |
Cut Type | 0 |
Profile Name | Equaling, Barrette, Slitting, Marking, Three Square, Crossing, Flat, Knife, Joint |
Handle Design | Round |
Description
Needle File Set,5-1/2,12 Piece,Plasti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- CHAPIN Chapin Manufacturing 2021863 Salt with hand Crank Spreader (2021863)
- WILLIAMS Bahco Bow Saw Ergo 21in. Pt Nose (332-21-51)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- SIMONDS Mill Smo 8 (73146500)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- SIMONDS Round File, American, Round, Bastard (78400600)
- SIMONDS Flat 2nd Cut 10 (73234500)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, 12 pcs. (83522500)
- SIMONDS Round File, American, Round, 8inL, Nat. (73399000)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 2 (15117)
- Simonds Hand Files and Rasps