Shop All Hand Files and Rasps
This Product is Discontinued
Simonds
Needle File Set, Swiss, 5-1/2 In. L, Finish: Black Oxide (Discontinued)
Mfr # 83522600
Zoro # G2314033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Profile Shape Square, Half Round, Round
- Length 5-1/2"
- Includes 5-1/2" Cut #2 Square, Round, Half-Round, Slitting, Flat, Joint-Round Edge, Marking, Knife, Crossing, Three Square, Barrette and Equaling, Plastic Pouch
- Finish Black Oxide
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83522600
- Zoro # G2314033
- UPC # 726606009000
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2" |
Details
Item | Needle File Set,5-1/2,12 Piece,Knurle |
Profile Shape | Square, Half Round, Round |
Includes | 5-1/2" Cut #2 Square, Round, Half-Round, Slitting, Flat, Joint-Round Edge, Marking, Knife, Crossing, Three Square, Barrette and Equaling, Plastic Pouch |
Finish | Black Oxide |
Pattern | Swiss |
Number of Pieces | 12 |
Cut Type | 2 |
Profile Name | Equaling, Barrette, Slitting, Marking, Three Square, Crossing, Flat, Knife, Joint |
Handle Design | Round |
Description
Needle File Set,5-1/2,12 Piece,Knurle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.