Shop All Hand Files and Rasps
Simonds
Needle File Set, 6-1/4in.L, Swiss, 12 pcs.
Mfr # 83551500
Zoro # G0061297
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
- Length 6 1/4 in
- Includes 6-1/4 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling with A Built-In Round Handle Needle Files In A Pouch
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 83551500
- Zoro # G0061297
- UPC # 72660621926
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
File Length without Tang | 6 1/4 in |
File Width | 1/8 in, 3/16 in, 1/4 in |
Description
Needle File Set, File Type Needle File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style Swiss Pattern File, File Length without Tang 6 1/4 in, File Set Type Needle File Set, Files Included 6 1/4 in Barrette, 6 1/4 in Crossing, 6 1/4 in Equalling with A Built-In Round Handle Needle Files, 6 1/4 in Flat, 6 1/4 in Half Round, 6 1/4 in Joint RE, 6 1/4 in Knife, 6 1/4 in Marking, 6 1/4 in Round, 6 1/4 in Slitting, 6 1/4 in Square, 6 1/4 in Three-Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID23019)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- PROTO 1 in Drive Impact Socket 32 mm Size, Deep Socket, black oxide (J10032ML)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, Natural (83551000)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- SIMONDS Needle File Round Set, 6 Pc., #2 Cut, 5- (72756530)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- Simonds Cutting and Shaping Tools