Shop All Hand Files and Rasps
Simonds
Needle File Set, 5-1/2in.L, Swiss, 12 pcs.
Mfr # 83522500
Zoro # G0061461
original price:
$183.99
34% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
- Length 5 1/2 in
- Includes 5-1/2 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling with A Built-In Round Handle Needle Files In A Pouch
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 83522500
- Zoro # G0061461
- UPC # 72660621924
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Width | 1/16 in, 1/8 in, 3/16 in, 11/16 in |
File Length without Tang | 5 1/2 in |
Description
Needle File Set, File Type Needle File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style Swiss Pattern File, File Length without Tang 5 1/2 in, File Set Type Needle File Set, Files Included 5 1/2 in Barrette, 5 1/2 in Crossing, 5 1/2 in Equalling with A Built-In Round Handle Needle Files, 5 1/2 in Flat, 5 1/2 in Half Round, 5 1/2 in Joint RE, 5 1/2 in Knife, 5 1/2 in Marking, 5 1/2 in Round, 5 1/2 in Slitting, 5 1/2 in Square, 5 1/2 in Three-Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Premium 6" & 12" Combination Square Set, 34-212-26 (34-212-26)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- SIMONDS Half Rnd. File, Half Rnd., 12inL, Nat. (73324000)
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- Simonds Hand Files and Rasps