Shop All Hand Files and Rasps
Simonds
Narrow Pillar File, #0/Double, Nat.
Mfr # 84243000
Zoro # G0061050
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84243000
- Zoro # G0061050
- UPC # 72660600326
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 9/64 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- SURTEK Carpenter Square 12 (122253)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- GEARWRENCH 41 Piece Master Ratcheting Wrench Insert Bit Set (81602)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- SIMONDS Wind/Oil/Gas File Set, American, 7 Pieces (78761532)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Round File, American, Round, Bastard (78402600)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- Simonds Cutting and Shaping Tools