Shop All Hand Files and Rasps
Simonds
Narrow Pillar File, #0/Double, 8in.L
Mfr # 84246020
Zoro # G0061041
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Length 8 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84246020
- Zoro # G0061041
- UPC # 72660600330
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 3/8 in |
File Length without Tang | 8 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 11/64 in, File Width 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- FREUD Forstner Bit, 5/8" dia. (PB-004)
- SIMONDS Wind/Oil/Gas File Set, American, 7 Pieces (78761532)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- SIMONDS All Purpose 10 (73188000)
- SIMONDS Regular Taper Saw File, 6inL, Natural (73530500)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- Simonds Cutting and Shaping Tools