Shop All Hand Files and Rasps
Simonds
Mill File, Rect., Smooth/Single, 4inL
Mfr # 73141500
Zoro # G0062557
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Excellent for a Wide Range of Applications Such as Sharpening, Draw Filing, Lathe Work and General Shop Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73141500
- Zoro # G0062557
- UPC # 72660600150
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 7/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 44, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- ILC Replacement For DEWALT, DCD778L1 (DCD778L1)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- SIMONDS Mill File, American, Rectangular, 14inL (73152500)
- SIMONDS Mill File, American, 12in.L, Natural (73150500)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- WESTWARD Flat File, 8 In, Second, Machinists (1NFP4)
- Simonds Hand Files and Rasps