Shop All Hand Files and Rasps
Simonds
Mill File, American, Rectangular, Smooth
Mfr # 78150600
Zoro # G1535161
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application For General Purpose Use
- Width 1 5/32 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78150600
- Zoro # G1535161
- UPC # 72660600755
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1 5/32 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 48, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Hand Tap Set (008916AS)
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Mill Smo 8 (73146500)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Square File, Bastard/Dbl., 8inL, Nat. (73430000)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- WESTWARD Taper File, American, Double Extra Slim (30PA63)
- Simonds Cutting and Shaping Tools