Shop All Hand Files and Rasps
Simonds
Mig Welder Nozzle File, American, 4 In. L
Mfr # 73760750
Zoro # G1969572
original price:
$11.63
20% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 4 in
- Application For Removing Slag and Dressing Welding Nozzles
- Width 13/32 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73760750
- Zoro # G1969572
- UPC # 72660601053
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 13/32 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
File Diameter | 7/16 in |
Description
The Simon's 73760750 Mig Welder Nozzle File is the ideal tool for removing slag and dressing welding nozzles. The 4 in. long file has a half round profile shape, which makes it suitable for dressing welding nozzles. It has a black oxide finish that resists rust and corrosion. With 38 teeth per inch, this file is made with American pattern cut type. It has single cut edges and is 1/8 in thick. When you want to dress your welding nozzles, rely on the Simon's Mig Welder Nozzle File to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14261)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, 12 pcs. (83522500)
- SIMONDS Warding File, Second/Dbl., 8inL, Nat. (73483000)
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- SIMONDS Handy File, American, 10 In. L (78188100)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- Simonds Hand Files and Rasps