Shop All Hand Files and Rasps
Simonds
Knife File, Swiss, Rect., Natural
Mfr # 84340500
Zoro # G0060956
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Wedge Section Shape is Great for Working in Slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84340500
- Zoro # G0060956
- UPC # 72660600283
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 7/8 in |
File Length without Tang | 8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 13/64 in, File Width 7/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Wedge Section Shape is Great for Working in Slots, Finish Number 0, Handle Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Red (U8CRT)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Hospitality File Set, American, 5 Pieces (78758792)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Hf Rd Bd 12 (73323000)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- Simonds Cutting and Shaping Tools