Shop All Hand Files and Rasps
Simonds
Knife File, Swiss, Rect., #1/Double
Mfr # 84338000
Zoro # G0060971
original price:
$26.05
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Wedge Section Shape is Great for Working in Slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84338000
- Zoro # G0060971
- UPC # 72660600281
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Wedge Section Shape is Great for Working in Slots, Finish Number 1, Handle Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Punch/Chisel Set, Interchangeable (4605)
- MILWAUKEE TOOL 3/8" Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters (49-57-0035)
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- SIMONDS Blk Maxi-Sharp, Multi-Kut, Flat File, Am (78243600)
- SIMONDS Needle File Round Set, 6 Pc., #2 Cut, 5- (72756530)
- SIMONDS Regular Taper Saw File, 6inL, Natural (73530500)
- Simonds Hand Files and Rasps