Shop All Hand Files and Rasps
Simonds
Knife File, Smooth/Double, 8in.L, Nat.
Mfr # 73502500
Zoro # G0061951
original price:
$20.19
7% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73502500
- Zoro # G0061951
- UPC # 72660600067
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 13/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43, 47, 52, 55, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442168)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- Simonds Cutting and Shaping Tools