Shop All Hand Files and Rasps
Simonds
Knife File, Smooth/Double, 4in.L, Nat.
Mfr # 73499500
Zoro # G0062015
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73499500
- Zoro # G0062015
- UPC # 72660600061
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 74, 76, 92, 95, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- SIMONDS Round File, American, Round, Bastard (78396100)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- SIMONDS Round Handle Needle File, Rect., #2 (83536100)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- CENTURY DRILL & TOOL Metric Rethreading File, 0.80-3.00 mm (92943)
- Simonds Cutting and Shaping Tools