Shop All Hand Files and Rasps
Simonds
Knife File, Second/Double, 6in.L, Nat.
Mfr # 73500500
Zoro # G0061997
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73500500
- Zoro # G0061997
- UPC # 72660600063
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 40, 44, 54, 58, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- MICRO 100 Thread Mill Multi Point (TM-375)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- SIMONDS Handy File, American, 10 In. L (78188100)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- SIMONDS Three Square File, American, 8 In (78518100)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- Simonds Cutting and Shaping Tools