Shop All Hand Files and Rasps
Simonds
Knife File, Bastard/Dbl., 10inL, Nat.
Mfr # 73503000
Zoro # G0061945
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73503000
- Zoro # G0061945
- UPC # 72660600068
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 23, 27, 31, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #24 (46694)
- BON TOOL Bon 50-109 Corner Pole Only 9 Foot, Model R (50-109)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- Simonds Hand Files and Rasps