Shop All Hand Files and Rasps
Simonds
Knife File, American, Triangular, Bastard
Mfr # 78501600
Zoro # G0266585
original price:
$16.74
4% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Length 6 in
- Application For Filing Slots, Keyways and Acute Angles
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78501600
- Zoro # G0266585
- UPC # 72660600728
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Diameter | 27/32 in |
Handle Length | 6 in |
File Width | 3/16 in |
File Length without Tang | 8 in |
File Diameter | 7/8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/64 in, File Diameter 7/8 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- SIMONDS Flat 2nd Cut 10 (73234500)
- SIMONDS Equalling File, Rectangulr, #2/Double (84368000)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- Simonds Cutting and Shaping Tools