Shop All Hand Files and Rasps
Simonds
Hospitality File Set, American, 5 Pieces
Mfr # 78758792
Zoro # G3200172
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Triangular
- Length 7 in, 8 in
- Includes 8 in Mill Bastard, Half-Round Bastard, Round Bastard, 7 in Slim Taper, Hobby Rasp, Cloth Roll Pouch
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78758792
- Zoro # G3200172
- UPC # 726606183274
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 7 in, 8 in |
File Diameter | 5/16 in |
File Length without Tang | 7 in, 8 in |
File Width | 5/16 in, 3/8 in, 3/4 in, 13/16 in |
Details
Item | File Set |
Profile Shape | Half Round, Round, Triangular |
Includes | 8 in Mill Bastard, Half-Round Bastard, Round Bastard, 7 in Slim Taper, Hobby Rasp, Cloth Roll Pouch |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 5 |
Cut Type | Bastard |
Handle Design | Ergonomic |
Teeth per Inch | Mill 44, Half Round 30, Rasp 20, Round 22, Taper 47 and 55 |
File Coarseness | Bastard Cut |
Includes Handle | Yes |
Taper | Slim Taper |
Files Included | 7 in Slim Taper, 8 in Half Round Bastard, 8 in Mill Bastard, 8 in Round Bastard, Hobby Rasp |
File Style | American Pattern File |
Material Applications | Brass, Bronze, Stainless, Steel, Tin |
Container Type | Pouch |
File Body Finish | Black Oxide |
File Set Type | File Set |
Edge Cut Style | Double, Single |
Face Cut Style | Double-Cut |
Description
File Set, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style American Pattern File, File Length without Tang 7 in, 8 in, File Set Type File Set, Files Included 7 in Slim Taper, 8 in Half Round Bastard, 8 in Mill Bastard, 8 in Round Bastard, Hobby Rasp, Profile Shape Half Round, Round, Triangular, Face Cut Style Double-Cut, File Coarseness Bastard Cut, Edge Cut Style Double, Single, File Width 5/16 in, 3/8 in, 3/4 in, 13/16 in, File Diameter 5/16 in, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- DRILL AMERICA 1/4"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/4)
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- SIMONDS Knife File, Second/Double, 4in.L, Nat. (73499000)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Mill File, American, 12in.L, Natural (73150500)
- Simonds Cutting and Shaping Tools