Shop All Hand Files and Rasps
Simonds
Half Round File, Swiss, #2/Dbl., 8inL
Mfr # 84142000
Zoro # G0061209
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Great for Curved Surfaces and Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84142000
- Zoro # G0061209
- UPC # 72660600304
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Great for Curved Surfaces and Corners, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-5/8" Combination Wrench (7023-1025)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- MILWAUKEE TOOL M18 FUEL 1/2" Impact Wrench Protective Boot (49-16-2767)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- SIMONDS Half Round File, Swiss, #3/Dbl., 6inL (84139000)
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- SIMONDS Round File, American, Round, Smooth, 6 In. L (78397100)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- Simonds Hand Files and Rasps