Shop All Hand Files and Rasps
Simonds
Half Round File, Half Round, 10inL, Natural
Mfr # 72758830
Zoro # G0062575
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 72758830
- Zoro # G0062575
- UPC # 72660619759
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 6 in |
Description
This Simonds 72758830 Half Round File is the ideal tool for finishing, deburring and removing burrs from metal surfaces. It has a bastard cut on one side and a smooth cut on the other, giving you two different grades of file in one. The half round profile shape makes it ideal for general purpose use. This 10inL hand file has an ergonomic handle design that provides exceptional comfort while working. It also features an American pattern with assorted profiles, giving you variety to choose from when filing down your work piece. The Simonds Half Round File is the versatile tool that will come in handy when working with metal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- SIMONDS Mill File, American, Rectangular, 14inL (73152500)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- SIMONDS Warding File, American, Bastard, 4 (73479000)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- Simonds Hand Files and Rasps