Shop All Hand Files and Rasps
Simonds
Half Round File, American, 8in.L, Nat.
Mfr # 73319500
Zoro # G0062356
original price:
$42.64
46% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Features Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73319500
- Zoro # G0062356
- UPC # 72660600047
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 3/4 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/32 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 25, 29, 34, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 7/8" 22MMx1-7/8 1887 (C25064)
- WIDIA Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit (14760)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3699-22)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- SIMONDS Half Rnd. File, Half Rnd., 12inL, Nat. (73324000)
- SIMONDS Barrette File, Trapezoidal, #0/Double (84400500)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- Simonds Cutting and Shaping Tools