Shop All Hand Files and Rasps
Simonds
Half Round File, American, 6 In. L
Mfr # 78318100
Zoro # G3442932
original price:
$12.21
14% off
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Application For Rounding Out Holes, Corners and Crevices
- Width 19/32 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 78318100
- Zoro # G3442932
- UPC # 72660600720
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 19/32 in |
Diameter | 19/32 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Diameter | 5/8 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Diameter 5/8 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 52, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- AIRCAT .401 Shank Composite Long Stroke Air Hammer (5200-A-T)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Wind/Oil/Gas File Set, American, 7 Pieces (78761532)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- Simonds Cutting and Shaping Tools