Shop All Hand Files and Rasps
Simonds
Half Round File, American, 6 In. L
Mfr # 78317100
Zoro # G3384157
original price:
$14.65
36% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Application For Rounding Out Holes, Corners and Crevices
- Width 19/32 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78317100
- Zoro # G3384157
- UPC # 72660600719
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 19/32 in |
Diameter | 19/32 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 5/8 in |
File Width | 5/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Diameter 5/8 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 30, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x12 (CF045PF)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- SIMONDS Half Round File, American, 6 In. L (78318100)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Flat Smo 10 (73235000)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- SIMONDS Needle File Set, Swiss, 5-1/2 In. L, Profile Shape: Square, Half Round, Round (83522100)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- Simonds Cutting and Shaping Tools