Shop All Hand Files and Rasps
Simonds
Half Round File, American, 10inL, Nat.
Mfr # 73321500
Zoro # G0062347
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Features Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73321500
- Zoro # G0062347
- UPC # 72660600050
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 15/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 9/32 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 25, 26, 31, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft. Compact Tape Measure with Engineer Scale (48-22-6625E)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- SIMONDS Flat 2nd Cut 10 (73234500)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- SIMONDS Round File, American, Round, Smooth, 8 In. L (78399600)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- Simonds Hand Files and Rasps