Shop All Hand Files and Rasps
Simonds
Half Round File, American, 10 In. L
Mfr # 78322100
Zoro # G2097051
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application For Rounding Out Holes, Corners and Crevices
- Width 15/16 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78322100
- Zoro # G2097051
- UPC # 72660600724
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 15/16 in |
Diameter | 15/16 in |
Handle Length | 10 in |
File Diameter | 15/16 in |
File Width | 15/16 in |
File Length without Tang | 10 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/32 in, File Diameter 15/16 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 41, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS STUD EXTRACTOR TOOL 8MM (AH200-8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- HHIP Mist Coolant Sprayer Hose On Magnetic Base 17" Long (8401-0196)
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- SIMONDS All Purpose 10 (73188000)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Flat Smo 10 (73235000)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- Simonds Cutting and Shaping Tools