Shop All Hand Files and Rasps
Simonds
Half Round Aluminum File, 10inL, Nat.
Mfr # 73374000
Zoro # G0062301
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application Metalworking for Soft Metals
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73374000
- Zoro # G0062301
- UPC # 72660600007
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 15/16 in |
File Length without Tang | 8 in |
Description
Machinists File, Material Applications Aluminum, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 9/32 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 15, 16, 24, 25, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Fish Chain and Retreiver (FIB223)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- CLEVELAND Step Drill (C20302)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- SIMONDS Mill Bd 12 (73149500)
- SIMONDS Round Handle Needle File, Round, #2 (83530500)
- SIMONDS Round File, American, Round, 12inL, Nat. (73402500)
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- Simonds Hand Files and Rasps